VÖLKEL

VÖLKEL Hand tap 3 pcs. set serial M8 HSS-G DIN352

  • ERIKS:12502317
  • Manufacturer:4022835276425
Image 1
Save to list

€22.63/ pieceexcl. VAT

€27.38incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
8
Pitch inner thread
1.25 mm
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
56 mm
Thread Length
22 mm
Shaft Diameter
6 mm
Square head
4.9 mm