VÖLKEL

VÖLKEL Hand tap 3 pcs. set serial M42 HSS-G DIN352

  • ERIKS:12502384
  • Manufacturer:4022835276869
Image 1
Save to list

€547.82/ pieceexcl. VAT

€662.86incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
42
Pitch inner thread
4.5 mm
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
150 mm
Thread Length
63 mm
Shaft Diameter
32 mm
Square head
24 mm