VÖLKEL

VÖLKEL Hand tap 3 pcs. set M39 HSS-G DIN352

  • ERIKS:12502188
  • Manufacturer:4022835273844
Image 1
Save to list

€488.27/ pieceexcl. VAT

€590.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
39
Pitch inner thread
4 mm
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
150 mm
Thread Length
63 mm
Shaft Diameter
32 mm
Square head
24 mm