

€135.76/ pieceexcl. VAT
€164.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 18 |
Pitch inner thread | 2.5 mm |
DIN standard | 352 |
Material | HSS-co |
Total length | 95 mm |
Thread Length | 40 mm |
Shaft Diameter | 14 mm |
Square head | 11 mm |