

€39.30/ pieceexcl. VAT
€47.55incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 1 |
Pitch inner thread | 0.25 mm |
DIN standard | 352 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 32 mm |
Thread Length | 5.5 mm |
Shaft Diameter | 2.5 mm |
Square head | 2.1 mm |