

€30.37/ pieceexcl. VAT
€36.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSW |
Thread size | 3/32 in |
Pitch inner thread | 48 in |
DIN standard | 352 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 36 mm |
Thread Length | 10 mm |
Shaft Diameter | 2.8 mm |
Square head | 2.1 mm |