

€36.92/ pieceexcl. VAT
€44.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BA |
Thread Size | 4 |
DIN standard | 374 |
Material | HSS |
Total length | 50 mm |
Thread Length | 13 mm |
Shaft Diameter | 3.55 mm |
Square head | 2.8 mm |