

€36.92/ pieceexcl. VAT
€44.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BA |
Thread Size | 2 |
DIN standard | 374 |
Material | HSS |
Total length | 58 mm |
Thread Length | 16 mm |
Shaft Diameter | 5 mm |
Square head | 4 mm |