

€17.86/ pieceexcl. VAT
€21.61incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNF |
Thread Size | NR.5 |
Pitch inner thread | 44 in |
DIN standard | 2181 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 36 mm |
Thread Length | 11 mm |
Shaft Diameter | 3.5 mm |
Square head | 2.7 mm |