

€21.44/ pieceexcl. VAT
€25.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNF |
Thread Size | NR.4 |
Pitch inner thread | 48 in |
DIN standard | 2181 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 36 mm |
Thread Length | 11 mm |
Shaft Diameter | 3.5 mm |
Square head | 2.7 mm |