

€25.41/ pieceexcl. VAT
€30.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNF |
Thread Size | NR.2 |
Pitch inner thread | 64 in |
DIN standard | 2181 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 32 mm |
Thread Length | 10 mm |
Shaft Diameter | 2.8 mm |
Square head | 2.1 mm |