

€26.20/ pieceexcl. VAT
€31.70incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNF |
Thread Size | NR.0 |
Pitch inner thread | 80 in |
DIN standard | 2181 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 28 mm |
Thread Length | 8 mm |
Shaft Diameter | 2.5 mm |
Square head | 2.1 mm |