

€103.21/ pieceexcl. VAT
€124.88incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNF |
Thread size | 3/4 in |
Pitch inner thread | 16 in |
DIN standard | 2181 left |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 95 mm |
Thread Length | 32 mm |
Shaft Diameter | 14 mm |
Square head | 11 mm |