

€102.82/ pieceexcl. VAT
€124.41incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNF |
Thread size | 1 in |
Pitch inner thread | 12 in |
DIN standard | 2181 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 110 mm |
Thread Length | 40 mm |
Shaft Diameter | 18 mm |
Square head | 14.5 mm |