

€3,175.76/ pieceexcl. VAT
€3,842.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric fine |
Thread size metric (M..) | 72 |
Pitch inner thread | 4 mm |
DIN standard | 2181 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 240 mm |
Thread Length | 60 mm |
Shaft Diameter | 50 mm |
Square head | 39 mm |