

€28.58/ pieceexcl. VAT
€34.58incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric fine |
Thread size metric (M..) | 3 |
Pitch inner thread | 0.35 mm |
DIN standard | 2181 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 40 mm |
Thread Length | 9 mm |
Shaft Diameter | 3.5 mm |
Square head | 2.7 mm |