

€297.73/ pieceexcl. VAT
€360.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric fine |
Thread size metric (M..) | 33 |
Pitch inner thread | 3 mm |
DIN standard | 2181 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 125 mm |
Thread Length | 56 mm |
Shaft Diameter | 25 mm |
Square head | 20 mm |