

€93.29/ pieceexcl. VAT
€112.88incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | G (BSP) |
Thread size | 1/2 in |
Pitch inner thread | 14 in |
DIN standard | 5157 |
Material | HSS-co |
Total length | 80 mm |
Thread Length | 22 mm |
Shaft Diameter | 16 mm |
Square head | 12 mm |