

€283.83/ pieceexcl. VAT
€343.43incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | G (BSP) |
Thread size | 1.1/8 in |
Pitch inner thread | 11 in |
DIN standard | 5157 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 125 mm |
Thread Length | 40 mm |
Shaft Diameter | 28 mm |
Square head | 22 mm |