

€44.46/ pieceexcl. VAT
€53.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSF |
Thread size | 9/16 in |
Pitch inner thread | 16 in |
DIN standard | 2181 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 80 mm |
Thread Length | 28 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |