VÖLKEL

VÖLKEL Greenring-machine tap form B M5 HSS-E DIN371

  • ERIKS:12503341
  • Manufacturer:4022835353348
Image 1
Save to list

€20.64/ pieceexcl. VAT

€24.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
5
Pitch inner thread
0.8 mm
DIN standard
371
Material
HSS-co
Total length
70 mm
Thread Length
16 mm
Shaft Diameter
6 mm
Square head
4.9 mm