VÖLKEL

VÖLKEL Greenring-machine tap form B M4 HSS-E DIN371

  • ERIKS:12503340
  • Manufacturer:4022835353300
Image 1
Save to list

€18.86/ pieceexcl. VAT

€22.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
4
Pitch inner thread
0.7 mm
DIN standard
371
Material
HSS-co
Total length
63 mm
Thread Length
13 mm
Shaft Diameter
4.5 mm
Square head
3.4 mm