VÖLKEL

VÖLKEL Greenring-Machine tap form B M20 HSS-E DIN376

  • ERIKS:12503349
  • Manufacturer:4022835353669
Image 1
Save to list

€158.79/ pieceexcl. VAT

€192.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
20
Pitch inner thread
2.5 mm
DIN standard
376
Material
HSS-co
Total length
140 mm
Thread Length
34 mm
Shaft Diameter
16 mm
Square head
12 mm