

€23.42/ pieceexcl. VAT
€28.34incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNF |
Thread Size | NR.5 |
Pitch outer thread | 44 in |
Material | HSS |
DIN standard | 223 |
Diameter | 20 mm |
Thickness | 5 mm |