

€142.31/ pieceexcl. VAT
€172.20incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNF |
Thread size | 7/8 in |
Pitch outer thread | 14 in |
Material | HSS |
DIN standard | 223 left |
Diameter | 55 mm |
Thickness | 16 mm |