

€233.62/ pieceexcl. VAT
€282.68incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNEF |
Thread size | 1.1/2 in |
Pitch outer thread | 18 in |
Material | HSS |
DIN standard | 223 |
Diameter | 75 mm |
Thickness | 20 mm |