

€32.75/ pieceexcl. VAT
€39.63incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNC |
Thread size | 7/16 in |
Pitch outer thread | 14 in |
Material | HSS |
DIN standard | 223 |
Diameter | 30 mm |
Thickness | 11 mm |