

€25.41/ pieceexcl. VAT
€30.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNC |
Thread size | 5/16 in |
Pitch outer thread | 18 in |
Material | HSS |
DIN standard | 223 |
Diameter | 25 mm |
Thickness | 9 mm |