VÖLKEL

VÖLKEL Dies stocks 90x36 steel DIN225

  • ERIKS:12500121
  • Manufacturer:4022835152170
Image 1
Save to list

€206.42/ pieceexcl. VAT

€249.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Steel
Total length
900 mm
Weight
3 g