VÖLKEL

VÖLKEL Dies stocks 75x30 steel DIN225

  • ERIKS:12500119
  • Manufacturer:4022835152156
Image 1
Save to list

€160.77/ pieceexcl. VAT

€194.53incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Steel
Total length
800 mm
Weight
2100 g