VÖLKEL

VÖLKEL Dies stocks 65x25 steel DIN225

  • ERIKS:12500117
  • Manufacturer:4022835152132
Image 1
Save to list

€97.26/ pieceexcl. VAT

€117.68incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Steel
Total length
630 mm
Weight
1400 g