VÖLKEL

VÖLKEL Dies stocks 65x18 cast steel DIN225

  • ERIKS:12500112
  • Manufacturer:4022835150121
Image 1
Save to list

€65.50/ pieceexcl. VAT

€79.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Cast iron
Total length
630 mm
Weight
1400 g