VÖLKEL

VÖLKEL Dies stocks 55x22 steel DIN225

  • ERIKS:12500116
  • Manufacturer:4022835152118
Image 1
Save to list

€77.41/ pieceexcl. VAT

€93.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Steel
Total length
560 mm
Weight
900 g