VÖLKEL

VÖLKEL Dies stocks 55x16 cast steel DIN225

  • ERIKS:12500110
  • Manufacturer:4022835150107
Image 1
Save to list

€41.88/ pieceexcl. VAT

€50.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Cast iron
Total length
560 mm
Weight
900 g