VÖLKEL

VÖLKEL Dies stocks 45x18 steel DIN225

  • ERIKS:12500115
  • Manufacturer:4022835152095
Image 1
Save to list

€59.74/ pieceexcl. VAT

€72.29incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Steel
Total length
450 mm
Weight
650 g