VÖLKEL

VÖLKEL Dies stocks 45x18 cast steel DIN225

  • ERIKS:12500109
  • Manufacturer:4022835150091
Image 1
Save to list

€31.76/ pieceexcl. VAT

€38.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Cast iron
Total length
450 mm
Weight
650 g