VÖLKEL

VÖLKEL Dies stocks 45x14 cast steel DIN225

  • ERIKS:12500108
  • Manufacturer:4022835150084
Image 1
Save to list

€32.15/ pieceexcl. VAT

€38.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Cast iron
Total length
450 mm
Weight
650 g