VÖLKEL

VÖLKEL Dies stocks 38x14 cast steel DIN225

  • ERIKS:12500107
  • Manufacturer:4022835150077
Image 1
Save to list

€24.61/ pieceexcl. VAT

€29.78incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Cast iron
Total length
315 mm
Weight
340 g