VÖLKEL

VÖLKEL Dies stocks 30x11 cast steel DIN225

  • ERIKS:12500105
  • Manufacturer:4022835150053
Image 1
Save to list

€17.27/ pieceexcl. VAT

€20.90incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Cast iron
Total length
280 mm
Weight
190 g