VÖLKEL

VÖLKEL Dies stocks 25x9 cast steel DIN225

  • ERIKS:12500104
  • Manufacturer:4022835150046
Image 1
Save to list

€10.92/ pieceexcl. VAT

€13.21incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Cast iron
Total length
224 mm
Weight
105 g