VÖLKEL

VÖLKEL Dies stocks 20x7 cast steel DIN225

  • ERIKS:12500103
  • Manufacturer:4022835150039
Image 1
Save to list

€8.14/ pieceexcl. VAT

€9.85incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Cast iron
Total length
200 mm
Weight
65 g