VÖLKEL

VÖLKEL Dies stocks 16x5 cast steel DIN225

  • ERIKS:12500101
  • Manufacturer:4022835150015
Image 1
Save to list

€7.15/ pieceexcl. VAT

€8.65incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Cast iron
Total length
160 mm
Weight
50 g