VÖLKEL

VÖLKEL Dies stocks 130x25 steel DIN225

  • ERIKS:12500126
  • Manufacturer:4022835152224
Image 1
Save to list

€833.64/ pieceexcl. VAT

€1,008.70incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Steel
Total length
966 mm
Weight
3505 g