VÖLKEL

VÖLKEL Dies stocks 13/16 cast steel

  • ERIKS:12500131
  • Manufacturer:4022835155201
Image 1
Save to list

€7.54/ pieceexcl. VAT

€9.12incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Material
Cast iron
Total length
200 mm
Weight
60 g