VÖLKEL

VÖLKEL Dies stocks 120x22 steel DIN225

  • ERIKS:12500124
  • Manufacturer:4022835152200
Image 1
Save to list

€666.91/ pieceexcl. VAT

€806.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Steel
Total length
956 mm
Weight
3170 g