VÖLKEL

VÖLKEL Dies stocks 105x22 steel DIN225

  • ERIKS:12500122
  • Manufacturer:4022835152187
Image 1
Save to list

€246.12/ pieceexcl. VAT

€297.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Steel
Total length
975 mm
Weight
3500 g