VÖLKEL

VÖLKEL Dies stocks 1' cast steel

  • ERIKS:12500132
  • Manufacturer:4022835155256
Image 1
Save to list

€8.73/ pieceexcl. VAT

€10.56incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Material
Cast iron
Total length
224 mm
Weight
100 g