VÖLKEL

VÖLKEL Dies stocks 1.5/16 cast steel

  • ERIKS:12500133
  • Manufacturer:4022835155331
Image 1
Save to list

€17.27/ pieceexcl. VAT

€20.90incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Material
Cast iron
Total length
270 mm
Weight
180 g