VÖLKEL

VÖLKEL Dies stocks 1.1/2 cast steel

  • ERIKS:12500134
  • Manufacturer:4022835155386
Image 1
Save to list

€28.78/ pieceexcl. VAT

€34.82incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Material
Cast iron
Total length
315 mm
Weight
320 g