

€204.84/ pieceexcl. VAT
€247.86incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | PG |
Thread size | 21 in |
Pitch outer thread | 16 in |
Material | HSS |
DIN standard | 223 |
Diameter | 65 mm |
Thickness | 18 mm |